Zoro Homepage

Insert Bearing, 2 in Bore dia.

  • Mfr # HUC209-27

  • Zoro # G115627854


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Self Lubricating Bearing
No
Ball Material
Alloy Steel
Bearing Industry Number
HUC209-27
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC209-27
Zoro #
G115627854
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 11/16 in
Outer Ring Width
0.866 in
Outside Diameter
85 mm

Details

Item
Insert Bearing
Self Lubricating Bearing
No
Ball Material
Alloy Steel
Bearing Industry Number
HUC209-27
Bearing Insert Shape
Spherical
Bearing Insert Type
Ball
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
For Environment
Extreme High Temperature
System of Measurement
Inch
Minimum Temperature
-45 Degrees F
Ball Material Grade
AISI 52100
Lubricant Material
H-1 Grease
Shaft Locking Type
Set Screws
Maximum Temperature
450 Degrees F
Plain Bearing Material
Alloy Steel
Finish
Black Oxide
Rolling Element Material
Alloy Steel
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC209-27, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.