Zoro Homepage

Insert Bearing, 2 in Bore dia.

  • Mfr # SUC201-8 IP69K

  • Zoro # G915628525


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Outer Ring Width
0.629 in
Rolling Element Material Grade
Type 440
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
2,440 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC201-8 IP69K
Zoro #
G915628525
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.629 in
Outside Diameter
47 mm
Bore Diameter
1/2 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
2,440 lbf
Ball Material
Stainless Steel
Seal Material
Silicone Rubber
Closure
Double Sealed
Ring Material Grade
Type 440
Ring Material
Stainless Steel
System of Measurement
Inch
Ball Material Grade
Type 440
Static Radial Load Capacity
1,220 lbf
Self Lubricating Bearing
Yes
Lubricant Material
H-1 Grease
Rolling Element Material
Stainless Steel
Bearing Industry Number
SUC201-8 IP69K
Maximum Temperature
210 Degrees F
Bearing Insert Shape
Spherical
Plain Bearing Material
Stainless Steel

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC201-8 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.