Zoro Homepage

Insert Bearing, 20 mm Bore dia.

  • Mfr # SUC208-24

  • Zoro # G215628461


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Stainless Steel
Ball Material Grade
Type 440
Seal Type
Groove
Ring Material Grade
Type 440
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC208-24
Zoro #
G215628461
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 1/2 in
Outer Ring Width
0.826 in
Outside Diameter
80 mm
Bore Diameter Tolerance
+/-0.0005 in

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC208-24, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.826 in, Outside Diameter 80 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.