Zoro Homepage

Insert Bearing, 25 mm Bore dia.

  • Mfr # SUC206-19

  • Zoro # G915628532


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Shaft Locking Type
Set Screws
Ring Material Grade
Type 440
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC206-19
Zoro #
G915628532
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
62 mm
Bore Diameter
1 3/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.748 in

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC206-19, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.