Zoro Homepage

Insert Bearing, 30 mm Bore dia.

  • Mfr # CL211-34

  • Zoro # G815627987


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Bearing Industry Number
CL211-34
Outside Diameter
3 59/64 in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL211-34
Zoro #
G815627987
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3 59/64 in
Outer Ring Width
24 mm
Bore Diameter
2 in

Details

Item
Insert Bearing
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Bearing Industry Number
CL211-34
Bearing Insert Type
Ball
Closure
Double Sealed
Dynamic Radial Load Capacity
9,800 lbf
System of Measurement
Inch
Bearing Insert Shape
Spherical
Maximum Temperature
210 Degrees F
Shaft Locking Type
Concentric Collar
Lubricant Material
Grease
Rolling Element Material Grade
AISI 52100
Static Radial Load Capacity
6,630 lbf
Seal Material
Nitrile Rubber
Ball Material Grade
AISI 52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL211-34, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 24 mm, Outside Diameter 3 59/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 9,800 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.