Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 30 mm Bore dia.

  • Mfr # SUC205-25MM

  • Zoro # G315628460


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Ring Material Grade
Type 440
Closure
Double Sealed
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Outside Diameter
52 mm
Maximum Temperature
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC205-25MM
Zoro #
G315628460
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
52 mm
Bore Diameter
25 mm
Outer Ring Width
17 mm

Details

Item
Insert Bearing
Ring Material Grade
Type 440
Closure
Double Sealed
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Rolling Element Material Grade
Type 440
Seal Material
Silicone Rubber
Ball Material
Stainless Steel
Static Radial Load Capacity
1,440 lbf
Ball Material Grade
Type 440
Dynamic Radial Load Capacity
2,670 lbf
Bearing Industry Number
SUC205-25MM
Bearing Insert Shape
Spherical
Seal Type
Groove
Rolling Element Material
Stainless Steel
Ring Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
System of Measurement
Metric
Plain Bearing Material
Stainless Steel

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC205-25MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 17 mm, Outside Diameter 52 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.