Insert Bearing, 3/4 in Bore dia.
Mfr # CL212-39
Zoro # G915628006
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 7/16 in
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Static Radial Load Capacity
7,470 lbf
Shaft Locking Type
Concentric Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL212-39
Zoro #
G915628006
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
2 7/16 in
Outside Diameter
4 19/64 in
Bore Diameter Tolerance
+/-0.0010 in
Outer Ring Width
26 mm
Details
Item
Insert Bearing
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Static Radial Load Capacity
7,470 lbf
Shaft Locking Type
Concentric Collar
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Bearing Insert Type
Ball
Lubricant Material
Grease
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
10,820 lbf
System of Measurement
Inch
Bearing Industry Number
CL212-39
Rolling Element Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Rolling Element Material
Alloy Steel
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL212-39, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 26 mm, Outside Diameter 4 19/64 in, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100, Bore Diameter Tolerance +/-0.0010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.