Insert Bearing, 3/4 in Bore dia.
Mfr # HUC209-28
Zoro # G815627833
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Environment
Extreme High Temperature
Ball Material
Alloy Steel
Plain Bearing Material
Alloy Steel
System of Measurement
Inch
Closure
Double Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUC209-28
Zoro #
G815627833
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
85 mm
Outer Ring Width
0.866 in
Bore Diameter
1 3/4 in
Details
Item
Insert Bearing
For Environment
Extreme High Temperature
Ball Material
Alloy Steel
Plain Bearing Material
Alloy Steel
System of Measurement
Inch
Closure
Double Sealed
Bearing Insert Type
Ball
Bearing Industry Number
HUC209-28
Maximum Temperature
450 Degrees F
Minimum Temperature
-45 Degrees F
Rolling Element Material
Alloy Steel
Seal Material
Silicone Rubber
Ball Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Self Lubricating Bearing
No
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Finish
Black Oxide
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC209-28, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.