Insert Bearing, 3/4 in Bore dia.
Mfr # HUC210-31
Zoro # G615628481
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
0.944 in
Plain Bearing Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Bearing Insert Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUC210-31
Zoro #
G615628481
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
0.944 in
Outside Diameter
90 mm
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Details
Item
Insert Bearing
Plain Bearing Material
Alloy Steel
System of Measurement
Inch
Finish
Black Oxide
Bearing Insert Shape
Spherical
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Ball Material Grade
AISI 52100
Closure
Double Sealed
For Environment
Extreme High Temperature
Bearing Industry Number
HUC210-31
Lubricant Material
H-1 Grease
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Shaft Locking Type
Set Screws
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Bearing Insert Type
Ball
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Self Lubricating Bearing
No
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC210-31, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.