Zoro Homepage

Insert Bearing, 35 mm Bore dia.

  • Mfr # HUC210-50MM

  • Zoro # G115628509


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Finish
Black Oxide
Outer Ring Width
0.944 in
Bearing Insert Shape
Spherical
Outside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC210-50MM
Zoro #
G115628509
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.944 in
Outside Diameter
90 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
50 mm

Details

Item
Insert Bearing
Shaft Locking Type
Set Screws
Finish
Black Oxide
Bearing Insert Shape
Spherical
For Environment
Extreme High Temperature
Minimum Temperature
-45 Degrees F
Ball Material Grade
AISI 52100
Closure
Double Sealed
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Self Lubricating Bearing
No
System of Measurement
Metric
Ball Material
Alloy Steel
Seal Material
Silicone Rubber
Bearing Insert Type
Ball
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Plain Bearing Material
Alloy Steel
Rolling Element Material
Alloy Steel
Lubricant Material
H-1 Grease
Bearing Industry Number
HUC210-50MM
Maximum Temperature
450 Degrees F

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC210-50MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.