Insert Bearing, 40 mm Bore dia.
Mfr # HUC205-25MM
Zoro # G115627991
product price: $49.29
/eaKey Features
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Metric
Bearing Industry Number
HUC205-25MM
Plain Bearing Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUC205-25MM
Zoro #
G115627991
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.669 in
Outside Diameter
52 mm
Bore Diameter
25 mm
Details
Item
Insert Bearing
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Metric
Bearing Industry Number
HUC205-25MM
Plain Bearing Material
Alloy Steel
Ball Material Grade
AISI 52100
Closure
Double Sealed
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Lubricant Material
H-1 Grease
Ball Material
Alloy Steel
Self Lubricating Bearing
No
Rolling Element Material
Alloy Steel
For Environment
Extreme High Temperature
Minimum Temperature
-45 Degrees F
Finish
Black Oxide
Bearing Insert Shape
Spherical
Maximum Temperature
450 Degrees F
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC205-25MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 25 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.