Zoro Homepage

Insert Bearing, 40 mm Bore dia.

  • Mfr # SUCX05-16

  • Zoro # G015628456


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone Rubber
Bearing Insert Type
Ball
Bore Diameter
1 in
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCX05-16
Zoro #
G015628456
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
62 mm
Outer Ring Width
0.748 in

Details

Item
Insert Bearing
Seal Material
Silicone Rubber
Bearing Insert Type
Ball
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No
Ball Material
Stainless Steel
Closure
Double Sealed
Rolling Element Material Grade
Type 440
Ring Material
Stainless Steel
Bearing Industry Number
SUCX05-16
Rolling Element Material
Stainless Steel
Seal Type
Groove
System of Measurement
Inch
Shaft Locking Type
Set Screws
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Plain Bearing Material
Stainless Steel
Bearing Insert Shape
Spherical
Ball Material Grade
Type 440

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX05-16, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.