Zoro Homepage

Insert Bearing, 45 mm Bore dia.

  • Mfr # CL212-36

  • Zoro # G115628097


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Bearing Industry Number
CL212-36
Bearing Insert Shape
Spherical
Outside Diameter
110 mm
Plain Bearing Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL212-36
Zoro #
G115628097
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
110 mm
Bore Diameter
2 1/4 in
Outer Ring Width
26 mm
Bore Diameter Tolerance
+/-0.0010 in

Details

Item
Insert Bearing
Bearing Insert Type
Ball
Bearing Industry Number
CL212-36
Bearing Insert Shape
Spherical
Plain Bearing Material
Alloy Steel
Static Radial Load Capacity
7,470 lbf
Rolling Element Material
Alloy Steel
Ball Material Grade
AISI 52100
Rolling Element Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Closure
Double Sealed
Lubricant Material
Grease
Dynamic Radial Load Capacity
10,820 lbf
Maximum Temperature
210 Degrees F
Shaft Locking Type
Concentric Collar
System of Measurement
Inch

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL212-36, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 26 mm, Outside Diameter 110 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.