Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 45 mm Bore dia.

  • Mfr # SUC207-35MM

  • Zoro # G415628476


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Stainless Steel
Seal Type
Groove
Bearing Industry Number
SUC207-35MM
Maximum Temperature
210 Degrees F
Ring Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC207-35MM
Zoro #
G415628476
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
20 mm
Outside Diameter
72 mm
Bore Diameter
35 mm

Details

Item
Insert Bearing
Plain Bearing Material
Stainless Steel
Seal Type
Groove
Bearing Industry Number
SUC207-35MM
Maximum Temperature
210 Degrees F
Ring Material Grade
Type 440
Ring Material
Stainless Steel
System of Measurement
Metric
Seal Material
Silicone Rubber
Static Radial Load Capacity
2,780 lbf
Rolling Element Material Grade
Type 440
Shaft Locking Type
Set Screws
Ball Material
Stainless Steel
Lubricant Material
H-1 Grease
Bearing Insert Shape
Spherical
Closure
Double Sealed
Dynamic Radial Load Capacity
4,930 lbf
Self Lubricating Bearing
No
Ball Material Grade
Type 440
Rolling Element Material
Stainless Steel
Bearing Insert Type
Ball
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC207-35MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.