Zoro Homepage

Insert Bearing, 50 mm Bore dia.

  • Mfr # HUC210-32

  • Zoro # G115628561


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Self Lubricating Bearing
No
Rolling Element Material
Alloy Steel
Outside Diameter
90 mm
For Environment
Extreme High Temperature
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC210-32
Zoro #
G115628561
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
90 mm
Bore Diameter Tolerance
+/-0.0010 in
Outer Ring Width
0.944 in
Bore Diameter
2 in

Details

Item
Insert Bearing
Self Lubricating Bearing
No
Rolling Element Material
Alloy Steel
For Environment
Extreme High Temperature
Seal Material
Silicone Rubber
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Grease
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Industry Number
HUC210-32
Ball Material Grade
AISI 52100
Finish
Black Oxide
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Ball Material
Alloy Steel
Minimum Temperature
-45 Degrees F
Plain Bearing Material
Alloy Steel
Closure
Double Sealed
Bearing Insert Shape
Spherical
System of Measurement
Inch
Bearing Insert Type
Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC210-32, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.