Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 50 mm Bore dia.

  • Mfr # SUC205-14 IP69K

  • Zoro # G515628451


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Alloy Steel
Closure
Double Sealed
Outside Diameter
52 mm
Maximum Temperature
210 Degrees F
Ball Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC205-14 IP69K
Zoro #
G515628451
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
52 mm
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
7/8 in
Outer Ring Width
0.669 in

Details

Item
Insert Bearing
Plain Bearing Material
Alloy Steel
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Ball Material Grade
Type 440
Lubricant Material
H-1 Grease
Ring Material
Stainless Steel
Self Lubricating Bearing
Yes
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Static Radial Load Capacity
1,440 lbf
System of Measurement
Inch
Rolling Element Material
Stainless Steel
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
2,670 lbf
Bearing Industry Number
SUC205-14 IP69K
Ball Material
Stainless Steel
Seal Material
Silicone Rubber
Ring Material Grade
Type 440

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC205-14 IP69K, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Plain Bearing Material Alloy Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Self Lubricating Bearing Yes, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.