Zoro Homepage

Insert Bearing, 50 mm Bore dia.

  • Mfr # SUC206-30MM

  • Zoro # G315628545


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
62 mm
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Static Radial Load Capacity
2,020 lbf
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC206-30MM
Zoro #
G315628545
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
62 mm
Bore Diameter
30 mm
Outer Ring Width
19 mm

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC206-30MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.