Zoro Homepage

Insert Bearing, 55 mm Bore dia.

  • Mfr # HUC204-20MM

  • Zoro # G315627906


product price: $46.99
/ea

Key Features

Rolling Element Material
Alloy Steel
Finish
Black Oxide
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Insert Type
Ball
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC204-20MM
Zoro #
G315627906
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
20 mm
Outer Ring Width
0.629 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
47 mm

Details

Item
Insert Bearing
Rolling Element Material
Alloy Steel
Finish
Black Oxide
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Bearing Insert Type
Ball
Bearing Industry Number
HUC204-20MM
Bearing Insert Shape
Spherical
Minimum Temperature
-45 Degrees F
For Environment
Extreme High Temperature
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
System of Measurement
Metric
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Self Lubricating Bearing
No
Maximum Temperature
450 Degrees F
Plain Bearing Material
Alloy Steel
Ball Material Grade
AISI 52100
Closure
Double Sealed
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC204-20MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.