Insert Bearing, 5/8 in Bore dia.
Mfr # SUC211-32
Zoro # G815628557
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Ball Material Grade
Type 440
Dynamic Radial Load Capacity
7,780 lbf
Outside Diameter
100 mm
Shaft Locking Type
Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC211-32
Zoro #
G815628557
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
100 mm
Bore Diameter
2 in
Bore Diameter Tolerance
+/-0.0010 in
Outer Ring Width
0.984 in
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUC211-32, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.