Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, 60 mm Bore dia.

  • Mfr # HUC206-30MM

  • Zoro # G515627942


product price: $66.99
/ea

Key Features

Finish
Black Oxide
Plain Bearing Material
Alloy Steel
Bearing Insert Type
Ball
Outside Diameter
62 mm
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUC206-30MM
Zoro #
G515627942
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
62 mm
Bore Diameter
30 mm
Outer Ring Width
0.748 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Finish
Black Oxide
Plain Bearing Material
Alloy Steel
Bearing Insert Type
Ball
Features
C4 Internal Clearance, Specially Heated Treated Rings, Wide Inner Ring
Maximum Temperature
450 Degrees F
Ball Material Grade
AISI 52100
System of Measurement
Metric
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Closure
Double Sealed
Bearing Insert Shape
Spherical
For Environment
Extreme High Temperature
Lubricant Material
H-1 Grease
Bearing Industry Number
HUC206-30MM
Ball Material
Alloy Steel
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-45 Degrees F
Rolling Element Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HUC206-30MM, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, For Environment Extreme High Temperature, Lubricant Material H-1 Grease, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.