Insert Bearing, 7/8 in Bore dia.
Mfr # CL206-18
Zoro # G315628125
product price: $90.35
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dynamic Radial Load Capacity
4,400 lbf
Bearing Industry Number
CL206-18
Bearing Insert Shape
Spherical
Lubricant Material
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL206-18
Zoro #
G315628125
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1 1/8 in
Outside Diameter
62 mm
Bore Diameter Tolerance
+/-0.0005 in
Outer Ring Width
0.708 in
Details
Item
Insert Bearing
System of Measurement
Inch
Dynamic Radial Load Capacity
4,400 lbf
Bearing Industry Number
CL206-18
Bearing Insert Shape
Spherical
Lubricant Material
Grease
Closure
Double Sealed
Ball Material Grade
AISI 52100
Static Radial Load Capacity
2,540 lbf
Bearing Insert Type
Ball
Plain Bearing Material
Alloy Steel
Maximum Temperature
210 Degrees F
Rolling Element Material
Alloy Steel
Shaft Locking Type
Concentric Collar
Seal Material
Nitrile Rubber
Rolling Element Material Grade
AISI 52100
Ball Material
Alloy Steel
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CL206-18, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Lubricant Material Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Plain Bearing Material Alloy Steel, Rolling Element Material Alloy Steel, Shaft Locking Type Concentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.