Insert Bearing, 7/8 in Bore dia.
Mfr # SUCX10-31
Zoro # G215628485
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Outer Ring Width
0.984 in
Maximum Temperature
210 Degrees F
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCX10-31
Zoro #
G215628485
UPC #
-
Country of Origin
China
Dimensions
Outer Ring Width
0.984 in
Bore Diameter
1 15/16 in
Bore Diameter Tolerance
+/-0.0005 in
Outside Diameter
100 mm
Details
Item
Insert Bearing
Closure
Double Sealed
Maximum Temperature
210 Degrees F
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Ring Material
Stainless Steel
Seal Type
Groove
Self Lubricating Bearing
No
Rolling Element Material
Stainless Steel
Bearing Industry Number
SUCX10-31
Ball Material
Stainless Steel
Rolling Element Material Grade
Type 440
Bearing Insert Type
Ball
Plain Bearing Material
Stainless Steel
System of Measurement
Inch
Ball Material Grade
Type 440
Features
Pre-Lubricated with H1 Food Grade Grease, Wide Inner Ring
Bearing Insert Shape
Spherical
Lubricant Material
H-1 Grease
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SUCX10-31, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material H-1 Grease, Maximum Temperature 210 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Groove, Self Lubricating Bearing No, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.