Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-11/16", 0.866", EccntrCollar
- Mfr # NA209-27L3
- Zoro # G223388364
product price:Â
$
68.19
/ea
Key Features
Static Radial Load Capacity
4,460 lbf
Ring Material Grade
AISI 52100
Bore Diameter
1 11/16 in
Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA209-27L3
- Zoro #
- G223388364
- UPC #
- 080067569503
- Country of Origin
- China
- Static Radial Load Capacity
- 4,460 lbf
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Maximum Temperature
- 248 Degrees F
- Ball Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- System of Measurement
- Inch
- Industry Number
- NA209-27L3
- Ring Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 7,110 lbf
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material
- Chrome Steel
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 1 11/16 in
- Outer Ring Width
- 0.866 in
- Outside Diameter
- 85 mm
- Inner Ring Width
- 2.216 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.