Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-1/16", 0.708", EccntrCollar
- Mfr # SA206-17G
- Zoro # G223390190
product price:Â
$
31.49
/ea
Key Features
Ball Material
Chrome Steel
Bore Diameter
1 1/16 in
Ring Material
Chrome Steel
Maximum Temperature
248 Degrees F
Rolling Element Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA206-17G
- Zoro #
- G223390190
- UPC #
- 080067576084
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Features
- Light Duty, Narrow Inner Ring
- Static Radial Load Capacity
- 2,430 lbf
- Ring Material Grade
- AISI 52100
- Industry Number
- SA206-17G
- Standards
- AFBMA
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Dynamic Radial Load Capacity
- 4,200 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Lubrication Openings
- Groove with Oil Hole
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
- Series
- SA
- Shaft Locking Type
- Eccentric Collar
- Ball Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 1 1/16 in
- Outer Ring Width
- 0.708 in
- Inner Ring Width
- 1.405 in
- Outside Diameter
- 62 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.