Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-1/4", 0.748", EccntrCollar
- Mfr # NA206-20L3
- Zoro # G123390566
product price:Â
$
43.39
/ea
Key Features
Rolling Element Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
2,430 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA206-20L3
- Zoro #
- G123390566
- UPC #
- 080067562395
- Country of Origin
- China
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 2,430 lbf
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Industry Number
- NA206-20L3
- Dynamic Radial Load Capacity
- 4,200 lbf
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Bearing Lubrication
- Relubricateable
- Rolling Element Material
- Chrome Steel
Dimensions
- Inner Ring Width
- 1.901 in
- Outer Ring Width
- 0.748 in
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 62 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.