Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-1/4", 0.748", EccntrCollar
- Mfr # SA207-20N
- Zoro # G523389955
product price:Â
$
36.69
/ea
Key Features
Maximum Temperature
248 Degrees F
Outside Diameter
72 mm
Dynamic Radial Load Capacity
5,535 lbf
Bore Diameter
1 1/4 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA207-20N
- Zoro #
- G523389955
- UPC #
- 080067562752
- Country of Origin
- China
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 5,535 lbf
- Shaft Locking Type
- Eccentric Collar
- Industry Number
- SA207-20N
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
- Ring Material Grade
- AISI 52100
- Standards
- AFBMA
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Series
- SA
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 3,340 lbf
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 1 1/4 in
- Inner Ring Width
- 1.531 in
- Outer Ring Width
- 0.748 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.