InsrtBrg, 1-1/4", 0.748", EccntrCollar

  • Mfr # SNA206-20
  • Zoro # G912005992
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Bearing Industry Number
SNA 206-20
Rolling Element Material
Stainless Steel
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
3,710 lbf
Cage Material Grade
Type 302
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNA206-20
Zoro #
G912005992
UPC #
-
Country of Origin
China
Item
Insert Bearing
Bearing Industry Number
SNA 206-20
Rolling Element Material
Stainless Steel
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
3,710 lbf
Cage Material Grade
Type 302
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Cage Material
Stainless Steel
Ring Material
Stainless Steel
Seal Type
Contact
Plain Bearing Material
Stainless Steel
System of Measurement
Inch
Seal Material
Silicone
Ring Material Grade
Type 440
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Static Radial Load Capacity
2,020 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Lubrication Openings
Groove with Oil Hole
Shaft Locking Type
Eccentric Collar
Closure
Double Sealed
Internal Clearance
C3
Bearing Lubrication
Relubricateable
Industry Number
SNA206-20
Series
SNA
Features
Standard Duty, Wide Inner Ring
For Environment
Food and Beverage
Bearing Insert Shape
Spherical
Standards
AFBMA
Maximum Temperature
250 Degrees F

Dimensions

Bore Diameter
1 1/4 in
Outer Ring Width
0.748 in
Outside Diameter
62 mm
Inner Ring Width
1.901 in
Fits Chest Size
Standard Duty, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SNA 206-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & reviews