Shop IPTCI

InsrtBrg, 1-15/16", 0.944", EccntrCollar

  • Mfr # SNA210-31
  • Zoro # G512005989

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Rolling Element Material Grade
Type 440
Seal Material
Silicone
Lubrication Openings
Groove with Oil Hole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNA210-31
Zoro #
G512005989
UPC #
-
Country of Origin
China
Item
Insert Bearing
Ball Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Rolling Element Material Grade
Type 440
Seal Material
Silicone
Lubrication Openings
Groove with Oil Hole
Ring Material Grade
Type 440
Static Radial Load Capacity
4,070 lbf
Cage Material
Stainless Steel
Cage Material Grade
Type 302
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Shaft Locking Type
Eccentric Collar
Dynamic Radial Load Capacity
6,590 lbf
Bearing Industry Number
SNA 210-31
System of Measurement
Inch
Ring Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Bearing Lubrication
Relubricateable
Industry Number
SNA210-31
Internal Clearance
C3
Maximum Temperature
250 Degrees F
For Environment
Food and Beverage
Features
Standard Duty, Wide Inner Ring
Bearing Insert Shape
Spherical
Series
SNA
Closure
Double Sealed
Standards
AFBMA

Dimensions

Outer Ring Width
0.944 in
Outside Diameter
90 mm
Bore Diameter
1 15/16 in
Inner Ring Width
2.468 in
Fits Chest Size
Standard Duty, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SNA 210-31, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.