InsrtBrg, 1-1/8", 0.708", EccntrCollar
- Mfr # SA206-18N
- Zoro # G423387501
product price:Â
$
29.45
/ea
Key Features
Lubricant Material
NLGI #2 Equivalent
Bore Diameter
1 1/8 in
Static Radial Load Capacity
2,430 lbf
Bearing Lubrication
Maintenance-Free
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA206-18N
- Zoro #
- G423387501
- UPC #
- 080067562105
- Country of Origin
- China
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- System of Measurement
- Inch
- Industry Number
- SA206-18N
- Series
- SA
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Rolling Element Material Grade
- AISI 52100
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Item
- Insert Bearing
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material
- Chrome Steel
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 1 1/8 in
- Inner Ring Width
- 1.405 in
- Outer Ring Width
- 0.708 in
- Outside Diameter
- 62 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.