InsrtBrg, 1-3/16", 0.748", EccntrCollar
- Mfr # NA206-19L3
- Zoro # G523390210
product price:Â
$
43.39
/ea
Key Features
Industry Number
NA206-19L3
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA206-19L3
- Zoro #
- G523390210
- UPC #
- 080067569907
- Country of Origin
- China
- Industry Number
- NA206-19L3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Item
- Insert Bearing
- Dynamic Radial Load Capacity
- 4,200 lbf
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Triple Lip
- Static Radial Load Capacity
- 2,430 lbf
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Shaft Locking Type
- Eccentric Collar
- Standards
- AFBMA
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
Dimensions
- Outside Diameter
- 62 mm
- Inner Ring Width
- 1.901 in
- Bore Diameter
- 1 3/16 in
- Outer Ring Width
- 0.748 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.