Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-3/16", 18 mm, EccntrCollar
- Mfr # CSA206-19N
- Zoro # G423387396
product price:Â
$
29.45
/ea
Key Features
Industry Number
CSA206-19N
Bearing Insert Shape
Cylindrical
Features
Light Duty, Narrow Inner Ring
Ring Material Grade
AISI 52100
Rolling Element Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA206-19N
- Zoro #
- G423387396
- UPC #
- 080067562229
- Country of Origin
- China
- Industry Number
- CSA206-19N
- Bearing Insert Shape
- Cylindrical
- Features
- Light Duty, Narrow Inner Ring
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Eccentric Collar
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Seal Type
- Contact
- Standards
- AFBMA
- Series
- CSA
- System of Measurement
- Inch
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Static Radial Load Capacity
- 2,430 lbf
- Ball Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 18 mm
- Bore Diameter
- 1 3/16 in
- Outside Diameter
- 62 mm
- Inner Ring Width
- 1.405 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.