InsrtBrg, 1-3/16", 18 mm, EccntrCollar
- Mfr # SA206-19G
- Zoro # G623388308
product price:Â
$
31.49
/ea
Key Features
Outer Ring Width
18 mm
Ring Material
Chrome Steel
Internal Clearance
C3
Static Radial Load Capacity
2,430 lbf
Industry Number
SA206-19G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA206-19G
- Zoro #
- G623388308
- UPC #
- 080067562223
- Country of Origin
- China
- Ring Material
- Chrome Steel
- Internal Clearance
- C3
- Static Radial Load Capacity
- 2,430 lbf
- Industry Number
- SA206-19G
- Rolling Element Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Standards
- AFBMA
- Features
- Light Duty, Narrow Inner Ring
- Ball Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole
- Series
- SA
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Closure
- Double Sealed
- Seal Type
- Contact
Dimensions
- Outer Ring Width
- 18 mm
- Inner Ring Width
- 1.405 in
- Outside Diameter
- 62 mm
- Bore Diameter
- 1 3/16 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.