InsrtBrg, 1-3/16", 19 mm, EccntrCollar
- Mfr # NA206-19
- Zoro # G723387850
product price:Â
$
34.65
/ea
Key Features
Bore Diameter
1 3/16 in
Industry Number
NA206-19
Rolling Element Material
Chrome Steel
Internal Clearance
C3
Outer Ring Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA206-19
- Zoro #
- G723387850
- UPC #
- 080067562215
- Country of Origin
- China
- Industry Number
- NA206-19
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Eccentric Collar
- Dynamic Radial Load Capacity
- 4,200 lbf
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Rolling Element Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Standards
- AFBMA
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Seal Type
- Contact
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 2,430 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
Dimensions
- Bore Diameter
- 1 3/16 in
- Outer Ring Width
- 19 mm
- Inner Ring Width
- 1.901 in
- Outside Diameter
- 62 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.