InsrtBrg, 1-3/4", 0.866", EccntrCollar
- Mfr # NA209-28L3
- Zoro # G623387387
product price:Â
$
68.19
/ea
Key Features
Inner Ring Width
2.216 in
Shaft Locking Type
Eccentric Collar
Static Radial Load Capacity
4,460 lbf
Dynamic Radial Load Capacity
7,110 lbf
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA209-28L3
- Zoro #
- G623387387
- UPC #
- 080067564009
- Country of Origin
- China
- Item
- Insert Bearing
- Shaft Locking Type
- Eccentric Collar
- Static Radial Load Capacity
- 4,460 lbf
- Dynamic Radial Load Capacity
- 7,110 lbf
- Bearing Insert Shape
- Spherical
- Lubricant Material
- NLGI #2 Equivalent
- Industry Number
- NA209-28L3
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Bearing Insert Type
- Radial/Deep Groove Ball
- Standards
- AFBMA
Dimensions
- Inner Ring Width
- 2.216 in
- Outside Diameter
- 85 mm
- Outer Ring Width
- 0.866 in
- Bore Diameter
- 1 3/4 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.