Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-3/4", 0.866", EccntrCollar
- Mfr # SA209-28N
- Zoro # G323389377
product price:Â
$
51.15
/ea
Key Features
Bearing Insert Shape
Spherical
Closure
Double Sealed
Seal Type
Contact
Rolling Element Material Grade
AISI 52100
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA209-28N
- Zoro #
- G323389377
- UPC #
- 080067576194
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Seal Type
- Contact
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Industry Number
- SA209-28N
- Internal Clearance
- C3
- Shaft Locking Type
- Eccentric Collar
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 4,460 lbf
- Ring Material Grade
- AISI 52100
- Item
- Insert Bearing
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Standards
- AFBMA
- Rolling Element Material
- Chrome Steel
- Series
- SA
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 7,110 lbf
Dimensions
- Inner Ring Width
- 1.72 in
- Outside Diameter
- 85 mm
- Outer Ring Width
- 0.866 in
- Bore Diameter
- 1 3/4 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.