Shop IPTCI

InsrtBrg, 1-3/4", 0.866", EccntrCollar

  • Mfr # SNA209-28
  • Zoro # G812005993

product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Ring Material Grade
Type 440
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNA209-28
Zoro #
G812005993
UPC #
-
Country of Origin
China
Item
Insert Bearing
Ring Material Grade
Type 440
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Ball Material
Stainless Steel
Rolling Element Material Grade
Type 440
Seal Type
Contact
Seal Material
Silicone
Cage Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Lubrication Openings
Groove with Oil Hole
Rolling Element Material
Stainless Steel
Ball Material Grade
Type 440
Bearing Industry Number
SNA 209-28
Ring Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Static Radial Load Capacity
3,680 lbf
Cage Material Grade
Type 302
Dynamic Radial Load Capacity
6,230 lbf
Features
Standard Duty, Wide Inner Ring
Industry Number
SNA209-28
Maximum Temperature
250 Degrees F
Internal Clearance
C3
For Environment
Food and Beverage
Closure
Double Sealed
Bearing Insert Shape
Spherical
Series
SNA
Standards
AFBMA
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 3/4 in
Outer Ring Width
0.866 in
Outside Diameter
85 mm
Inner Ring Width
2.216 in
Fits Chest Size
Standard Duty, Wide Inner Ring

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SNA 209-28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.