InsrtBrg, 1-3/8", 0.748", EccntrCollar
- Mfr # SA207-22N
- Zoro # G423389505
product price:Â
$
36.69
/ea
Key Features
Industry Number
SA207-22N
Series
SA
Dynamic Radial Load Capacity
5,535 lbf
Ring Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA207-22N
- Zoro #
- G423389505
- UPC #
- 080067563008
- Country of Origin
- China
- Industry Number
- SA207-22N
- Series
- SA
- Dynamic Radial Load Capacity
- 5,535 lbf
- Ring Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material
- Chrome Steel
- Internal Clearance
- C3
- Ball Material
- Chrome Steel
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Standards
- AFBMA
- Features
- Light Duty, Narrow Inner Ring
- Shaft Locking Type
- Eccentric Collar
- Item
- Insert Bearing
- Static Radial Load Capacity
- 3,340 lbf
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
Dimensions
- Bore Diameter
- 1 3/8 in
- Outer Ring Width
- 0.748 in
- Outside Diameter
- 72 mm
- Inner Ring Width
- 1.531 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.