InsrtBrg, 1-5/16", 0.748", EccntrCollar
- Mfr # SA207-21G
- Zoro # G223389019
product price:Â
$
36.69
/ea
Key Features
Rolling Element Material
Chrome Steel
Internal Clearance
C3
Industry Number
SA207-21G
Bore Diameter
1 5/16 in
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA207-21G
- Zoro #
- G223389019
- UPC #
- 080067576128
- Country of Origin
- China
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- Industry Number
- SA207-21G
- Ball Material
- Chrome Steel
- Series
- SA
- Standards
- AFBMA
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Groove with Oil Hole
- Closure
- Double Sealed
- Static Radial Load Capacity
- 3,340 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Seal Type
- Contact
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Dynamic Radial Load Capacity
- 5,535 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Light Duty, Narrow Inner Ring
- Ring Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
Dimensions
- Bore Diameter
- 1 5/16 in
- Outer Ring Width
- 0.748 in
- Inner Ring Width
- 1.531 in
- Outside Diameter
- 72 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.