Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-5/8", 0.866", EccntrCollar
- Mfr # NA209-26L3
- Zoro # G823388245
product price:Â
$
68.19
/ea
Key Features
Bore Diameter
1 5/8 in
Ring Material
Chrome Steel
System of Measurement
Inch
Industry Number
NA209-26L3
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA209-26L3
- Zoro #
- G823388245
- UPC #
- 080067576183
- Country of Origin
- China
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Industry Number
- NA209-26L3
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 7,110 lbf
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 4,460 lbf
- Seal Type
- Triple Lip
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Shape
- Spherical
Dimensions
- Bore Diameter
- 1 5/8 in
- Outer Ring Width
- 0.866 in
- Inner Ring Width
- 2.216 in
- Outside Diameter
- 85 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.