Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-7/16", 0.748", EccntrCollar
- Mfr # SA207-23N
- Zoro # G823389228
product price:Â
$
36.69
/ea
Key Features
Bore Diameter
1 7/16 in
Dynamic Radial Load Capacity
5,535 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Chrome Steel
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA207-23N
- Zoro #
- G823389228
- UPC #
- 080067575524
- Country of Origin
- China
- Dynamic Radial Load Capacity
- 5,535 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Standards
- AFBMA
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Industry Number
- SA207-23N
- Features
- Light Duty, Narrow Inner Ring
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 3,340 lbf
- Series
- SA
Dimensions
- Bore Diameter
- 1 7/16 in
- Outer Ring Width
- 0.748 in
- Outside Diameter
- 72 mm
- Inner Ring Width
- 1.531 in
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.