Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-7/16", 0.787", EccntrCollar
- Mfr # NA207-23L3
- Zoro # G323388202
product price:Â
$
52.69
/ea
Key Features
Closure
Double Sealed
Ball Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Rolling Element Material Grade
AISI 52100
Industry Number
NA207-23L3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA207-23L3
- Zoro #
- G323388202
- UPC #
- 080067563149
- Country of Origin
- China
- Closure
- Double Sealed
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Item
- Insert Bearing
- Rolling Element Material Grade
- AISI 52100
- Industry Number
- NA207-23L3
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- System of Measurement
- Inch
- Rolling Element Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Static Radial Load Capacity
- 3,340 lbf
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Shaft Locking Type
- Eccentric Collar
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 5,535 lbf
- Standards
- AFBMA
Dimensions
- Inner Ring Width
- 2.011 in
- Bore Diameter
- 1 7/16 in
- Outer Ring Width
- 0.787 in
- Outside Diameter
- 72 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.