InsrtBrg, 1-7/16", 19 mm, EccntrCollar
- Mfr # CSA207-23N
- Zoro # G423390402
product price:Â
$
35.65
/ea
Key Features
Outside Diameter
72 mm
Shaft Locking Type
Eccentric Collar
Features
Light Duty, Narrow Inner Ring
Closure
Double Sealed
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA207-23N
- Zoro #
- G423390402
- UPC #
- 080067569901
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Features
- Light Duty, Narrow Inner Ring
- Closure
- Double Sealed
- System of Measurement
- Inch
- Internal Clearance
- C3
- Item
- Insert Bearing
- Bearing Insert Shape
- Cylindrical
- Industry Number
- CSA207-23N
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Maintenance-Free
- Series
- CSA
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter
- 1 7/16 in
- Outer Ring Width
- 19 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/16 in, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.