InsrtBrg, 1-7/16", 19 mm, EccntrCollar
- Mfr # SA207-23G
- Zoro # G023389882
product price:Â
$
36.69
/ea
Key Features
Standards
AFBMA
Static Radial Load Capacity
3,340 lbf
Ball Material Grade
AISI 52100
Closure
Double Sealed
Inner Ring Width
1.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA207-23G
- Zoro #
- G023389882
- UPC #
- 080067563156
- Country of Origin
- China
- Standards
- AFBMA
- Static Radial Load Capacity
- 3,340 lbf
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 5,535 lbf
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Industry Number
- SA207-23G
- Series
- SA
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Chrome Steel
- Bearing Insert Shape
- Spherical
- Rolling Element Material Grade
- AISI 52100
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
Dimensions
- Inner Ring Width
- 1.531 in
- Outer Ring Width
- 19 mm
- Bore Diameter
- 1 7/16 in
- Outside Diameter
- 72 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.