Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-7/16", 20 mm, EccntrCollar
- Mfr # NA207-23
- Zoro # G023388557
product price:Â
$
40.29
/ea
Key Features
Bearing Insert Shape
Spherical
Static Radial Load Capacity
3,340 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Dynamic Radial Load Capacity
5,535 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA207-23
- Zoro #
- G023388557
- UPC #
- 080067563146
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Static Radial Load Capacity
- 3,340 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Contact
- Dynamic Radial Load Capacity
- 5,535 lbf
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Industry Number
- NA207-23
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Internal Clearance
- C3
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Rolling Element Material Grade
- AISI 52100
Dimensions
- Inner Ring Width
- 2.011 in
- Bore Diameter
- 1 7/16 in
- Outside Diameter
- 72 mm
- Outer Ring Width
- 20 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.