Shop IPTCI
See all product information
Create Account
InsrtBrg, 1-9/16", 0.866", EccntrCollar
- Mfr # SA208-25N
- Zoro # G423389116
product price:Â
$
43.39
/ea
Key Features
Series
SA
System of Measurement
Inch
Dynamic Radial Load Capacity
6,375 lbf
Bearing Insert Shape
Spherical
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA208-25N
- Zoro #
- G423389116
- UPC #
- 080067576167
- Country of Origin
- China
- Series
- SA
- System of Measurement
- Inch
- Dynamic Radial Load Capacity
- 6,375 lbf
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Seal Type
- Contact
- Rolling Element Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Features
- Light Duty, Narrow Inner Ring
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 3,960 lbf
- Shaft Locking Type
- Eccentric Collar
- Ring Material Grade
- AISI 52100
- Standards
- AFBMA
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Industry Number
- SA208-25N
Dimensions
- Bore Diameter
- 1 9/16 in
- Outer Ring Width
- 0.866 in
- Inner Ring Width
- 1.72 in
- Outside Diameter
- 80 mm
- Fits Chest Size
- Light Duty, Narrow Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 9/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.