InsrtBrg, 1-9/16", 21 mm, EccntrCollar
- Mfr # NA208-25
- Zoro # G823390477
product price:Â
$
49.15
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Lubrication
Relubricateable
Ring Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Inner Ring Width
2.216 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA208-25
- Zoro #
- G823390477
- UPC #
- 080067576165
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Bearing Lubrication
- Relubricateable
- Ring Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Standards
- AFBMA
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 6,375 lbf
- Industry Number
- NA208-25
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Rolling Element Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Static Radial Load Capacity
- 3,960 lbf
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- System of Measurement
- Inch
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
Dimensions
- Inner Ring Width
- 2.216 in
- Outside Diameter
- 80 mm
- Outer Ring Width
- 21 mm
- Bore Diameter
- 1 9/16 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 9/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.