InsrtBrg, 2-1/2", 28 mm, EccntrCollar
- Mfr # NA213-40
- Zoro # G423387877
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Industry Number
NA213-40
Lubricant Material
NLGI #2 Equivalent
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Rolling Element Material Grade
AISI 52100
Dynamic Radial Load Capacity
12,400 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA213-40
- Zoro #
- G423387877
- UPC #
- 080067575314
- Country of Origin
- China
- Industry Number
- NA213-40
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 12,400 lbf
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Ball Material
- Chrome Steel
- Rolling Element Material
- Chrome Steel
- System of Measurement
- Inch
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Standards
- AFBMA
- Item
- Insert Bearing
- Internal Clearance
- C3
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Shape
- Spherical
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 8,760 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
Dimensions
- Inner Ring Width
- 3.374 in
- Outside Diameter
- 120 mm
- Outer Ring Width
- 28 mm
- Bore Diameter
- 2 1/2 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 28 mm, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.