Shop IPTCI
See all product information
Create Account
InsrtBrg, 2-1/4", 27 mm, EccntrCollar
- Mfr # NA212-36
- Zoro # G123389034
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Industry Number
NA212-36
Bearing Insert Shape
Spherical
Ring Material
Chrome Steel
Inner Ring Width
3.063 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA212-36
- Zoro #
- G123389034
- UPC #
- 080067575382
- Country of Origin
- China
- Industry Number
- NA212-36
- Bearing Insert Shape
- Spherical
- Ring Material
- Chrome Steel
- Closure
- Double Sealed
- Seal Type
- Contact
- Internal Clearance
- C3
- Ball Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Ring Material Grade
- AISI 52100
- Standards
- AFBMA
- Ball Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Rolling Element Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 11,500 lbf
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 7,940 lbf
Dimensions
- Inner Ring Width
- 3.063 in
- Bore Diameter
- 2 1/4 in
- Outer Ring Width
- 27 mm
- Outside Diameter
- 110 mm
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.