InsrtBrg, 2-15/16", 1.259", EccntrCollar
- Mfr # NA215-47L3
- Zoro # G223388784
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material
Chrome Steel
Dynamic Radial Load Capacity
14,620 lbf
Standards
AFBMA
Seal Type
Triple Lip
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA215-47L3
- Zoro #
- G223388784
- UPC #
- 080067576317
- Country of Origin
- China
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 14,620 lbf
- Standards
- AFBMA
- Seal Type
- Triple Lip
- Ring Material
- Chrome Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 10,540 lbf
- Industry Number
- NA215-47L3
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- System of Measurement
- Inch
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Closure
- Double Sealed
Dimensions
- Outside Diameter
- 130 mm
- Outer Ring Width
- 1.259 in
- Inner Ring Width
- 3.626 in
- Bore Diameter
- 2 15/16 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.259 in, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.