InsrtBrg, 2-1/8", 25 mm, EccntrCollar
- Mfr # NA211-34
- Zoro # G123387436
product price:Â
$
83.69
/ea
Key Features
Ball Material
Chrome Steel
Rolling Element Material Grade
AISI 52100
Static Radial Load Capacity
6,440 lbf
Internal Clearance
C3
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA211-34
- Zoro #
- G123387436
- UPC #
- 080067576247
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 6,440 lbf
- Internal Clearance
- C3
- Seal Type
- Contact
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Standards
- AFBMA
- Bearing Insert Shape
- Spherical
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Closure
- Double Sealed
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Bearing Lubrication
- Relubricateable
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubricant Material
- NLGI #2 Equivalent
- Industry Number
- NA211-34
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 9,490 lbf
- Rolling Element Material
- Chrome Steel
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 2 1/8 in
- Outer Ring Width
- 25 mm
- Inner Ring Width
- 2.811 in
- Fits Chest Size
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.